Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 424.00 Rock Breaker, 12 Inch Size, 5/8 Inch Thread Size | AF4ENN 8TTP9

AMS 424.00 Rock Breaker Set, 12 Inch Size, 5/8 Inch Thread Size

Item: AF4ENN Model: 424.00Cross Ref: 8TTP9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€239.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRock Breaker
Length12"
Overall Length12"
Shank Size5/8"
TypeThreaded
Overall Length (in.)12"
Shank Size (in.)5/8"

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
HS code8207600061
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 424.00 Rock Breaker Set, 12 Inch Size, 5/8 Inch Thread Size
€239.03 /unit