Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 422.16 Cap Insert, 1 Inch Dia., Stainless Steel | AD8JKB 4KMD3

AMS 422.16 Cap Insert, 1 Inch Dia., Stainless Steel

Item: AD8JKB Model: 422.16Cross Ref: 4KMD3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap Insert
Diameter1"
MaterialStainless Steel
Manufacturer Warranty Length1 yr.
Overall Diameter1"
Product TypeEnd Cap Insert

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307290090
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
AMS 422.15 Cap Insert, 3/4 Inch Dia., Stainless Steel | AD8JKA 4KMD2 422.153/4"Stainless Steel€3.07
AMS 422.14 Cap Insert, 1-1/2 Inch Dia., Stainless Steel | AD8JKC 4KMD4 422.141 1/2"Stainless Steel€3.40
AMS 422.13 Cap Insert, 2 Inch Dia., Stainless Steel | AD8JKD 4KMD5 422.132"Stainless Steel€3.07
AMS 422.12 Cap Insert, 2-1/2 Inch Dia., Stainless Steel | AD8JKE 4KMD6 422.122 1/2"Stainless Steel€4.25
AMS 422.11 Cap Insert, 3 Inch Dia., Stainless Steel | AD8JKF 4KMD7 422.113"Stainless Steel€4.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 422.16 Cap Insert, 1 Inch Dia., Stainless Steel
€3.25 /unit