Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 421.07 Dual Soil Auger/Sampler Kit | CN8KUX

AMS 421.07 Dual Soil Auger/Sampler Kit

Item: CN8KUX Model: 421.07Cross Ref: 4KLR4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€646.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Soil Auger/Sampler Kit
Connector TypeThread
Diameter2 1/4"
Includes(2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Length8"
MaterialStainless Steel
TypeDual Soil Auger/Sampler Kit
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
Overall Diameter2 1/4"
Overall Length8"
Product TypeDual Soil Auger Sampler Kit

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialConnector TypePrice
AMS 421.06 Dual Soil Auger/Sampler Kit | CN8KUT 421.062 1/4"Dual Soil Auger/Sampler Kit-Thread€489.82
AMS 421.05 Dual Soil Auger/Sampler Kit | CN8KUU 421.052 1/4"Dual Soil Auger/Sampler Kit-Thread€522.27
AMS 421.08 Dual Soil Auger/Sampler Kit | CN8KUV 421.082 1/4"Dual Soil Auger/Sampler KitStainless SteelThread€522.43
AMS 421.04 Dual Soil Auger/Sampler Kit | CN8KUW 421.043 1/4"Dual Soil Auger/Sampler KitStainless SteelThread€536.38
AMS 421.03 Dual Soil Auger/Sampler Kit | CN8KUY 421.033 1/4"Dual Soil Auger/Sampler KitStainless SteelThread€538.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 421.07 Dual Soil Auger/Sampler Kit
€646.49 /unit