Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 421.01 Soil Recovery Auger, 3-1/4 Inch Dia., 10 Inch Length, 5/8 Inch Thread Size | AD8JGB 4KLP7

AMS 421.01 Soil Recovery Auger, 3-1/4 Inch Dia., 10 Inch Length, 5/8 Inch Thread Size

Item: AD8JGB Model: 421.01Cross Ref: 4KLP7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€597.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Soil Auger/Sampler Kit
Connector Size0.62"
Connector TypeThreaded
Length10"
Connection Size5/8"
Connection TypeThreaded
Includes(2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Manufacturer Warranty Length1 yr.
MaterialStainless Steel
Overall Diameter3 1/4"
Overall Length10"
Product TypeDual Soil Auger Sampler Kit

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)15.24
HS code8207600061
Country of OriginUS

Product Details:

Product Variants

ProductModelConnector SizeConnector TypePrice
AMS 421.02 Soil Recovery Auger, 3-1/4 Inch Dia., 12 Inch Length, 5/8 Inch Thread Size | AD8JGC 4KLP8 421.020.62"Threaded€557.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 421.01 Soil Recovery Auger, 3-1/4 Inch Dia., 10 Inch Length, 5/8 Inch Thread Size
€597.26 /unit