Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 418.17 Film Swatch Kit 4 Inch Width, 0.003 Inch Thickness | AD8JKH 4KMD9

AMS 418.17 Fluoropolymer Film, 4 Inch Width, 4 Inch Length, 0.003 Inch Thickness

Item: AD8JKH Model: 418.17Cross Ref: 4KMD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Wrap Film
Length4"
MaterialFluoropolymer
Thickness0.003"
TypeSwatch Kit
Width4"
Includes(50) Pieces on Roll
Manufacturer Warranty Length1 yr.
Product TypeSample Wrap Film

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.87
Ship length (cm)24.89
Ship width (cm)22.86
HS code3920992000
Country of OriginUS

Product Variants

ProductModelTypeMaterialThicknessPrice
AMS 418.16 Perforated Film 4 Inch Width, 100 Feet, 0.003 Inch Thickness | AD8JKG 4KMD8 418.16PerforatedFluoropolymer0.003"€121.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 418.17 Fluoropolymer Film, 4 Inch Width, 4 Inch Length, 0.003 Inch Thickness
€36.48 /unit