Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 418.07 Mud Auger, 4 Inch Dia., 5/8 Inch Thread Size, Stainless Steel | AD8HXA 4KKD9

AMS 418.07 Mud Auger, 4 Inch Dia., 5/8 Inch Thread Size, Stainless Steel

Item: AD8HXA Model: 418.07Cross Ref: 4KKD9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€431.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Connector Size5/8"
Connector TypeThreaded
Diameter4"
Length16"
MaterialStainless Steel
TypeMud
Connection Size5/8"
Connection TypeThreaded
Overall Length16"
Product TypeMud

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)10.16
HS code8207600061
Country of OriginUS

Product Variants

ProductModelDiameterConnector TypeTypeConnector SizeMaterialPrice
AMS 400.16 Mud Auger, 5 Inch Dia., 5/8 Inch Thread Size | AD8HWP 4KKC8 400.165"ThreadedMud5/8"-€330.73
AMS 400.17 Mud Auger, 4 Inch Dia., 5/8 Inch Thread Size | AD8HWQ 4KKC9 400.174"ThreadedMud5/8"-€313.95
AMS 400.18 Mud Auger, 3-1/4 Inch Dia., 5/8 Inch Thread Size | AD8HWR 4KKD1 400.18-ThreadedMud5/8"-€261.38
AMS 400.19 Mud Auger, 2-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HWT 4KKD2 400.19-ThreadedMud5/8"-€268.42
AMS 400.20 Mud Auger, 2-1/4 Inch Dia., 5/8 Inch Thread Size | AD8HWU 4KKD3 400.20-ThreadedMud5/8"-€280.57
AMS 400.21 Mud Auger, 2 Inch Dia., 5/8 Inch Thread Size | AD8HWV 4KKD4 400.212"ThreadedMud5/8"-€285.19
AMS 400.22 Mud Auger, 1-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HWW 4KKD5 400.22-ThreadedMud5/8"-€287.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 418.07 Mud Auger, 4 Inch Dia., 5/8 Inch Thread Size, Stainless Steel
€431.27 /unit