Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 404.30 Liner, 2 Inch Dia., 4 Inch Length, Stainless Steel | AD8JHH 4KLX1

AMS 404.30 0 Liner, 2 Inch Dia., 4 Inch Length, Stainless Steel

Item: AD8JHH Model: 404.30Cross Ref: 4KLX1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Liner
Diameter2"
Length4"
MaterialStainless Steel
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length4"
Product TypeCup Liner

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
HS code7306401090
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
AMS 425.15 Liner, 3/4 Inch Dia., 12 Inch Length, Stainless Steel | AD8JGX 4KLV9 425.153/4"Stainless Steel€12.08
AMS 425.17 Liner, 3/4 Inch Dia., 24 Inch Length, Stainless Steel | AD8JGY 4KLW1 425.173/4"Stainless Steel€16.84
AMS 425.11 Liner, 1 Inch Dia., 12 Inch Length, Stainless Steel | AD8JGZ 4KLW2 425.111"Stainless Steel€20.24
AMS 425.13 Liner, 1 Inch Dia., 24 Inch Length, Stainless Steel | AD8JHA 4KLW3 425.131"Stainless Steel€40.46
AMS 403.87 Liner, 1 3/8 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHB 4KLW4 403.871 3/8"Stainless Steel€14.82
AMS 405.13 Liner, 1-1/2 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHC 4KLW5 405.131 1/2"Stainless Steel€16.64
AMS 405.81 Liner, 1-1/2 Inch Dia., 12 Inch Length, Stainless Steel | AD8JHD 4KLW6 405.811 1/2"Stainless Steel€22.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.30 0 Liner, 2 Inch Dia., 4 Inch Length, Stainless Steel
€14.06 /unit