Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 404.20 Liner, 2 Inch Dia., 4 Inch Length, Plastic | AD8JGJ 4KLU6

AMS 404.20 0 Liner, 2 Inch Dia., 4 Inch Length, Plastic

Item: AD8JGJ Model: 404.20Cross Ref: 4KLU6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Liner
Diameter2"
Length4"
MaterialPlastic
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length4"
Product TypeCup Liner

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
HS code3917230000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
AMS 405.08 Liner, 1-1/2 Inch Dia., 6 Inch Length, Plastic | AD8JGD 4KLU1 405.081 1/2"Plastic€4.69
AMS 406.53 Liner, 1-1/2 Inch Dia., 12 Inch Length, Plastic | AD8JGE 4KLU2 406.531 1/2"Plastic€5.63
AMS 404.17 Liner, 2 Inch Dia., 1 Inch Length, Plastic | AD8JGF 4KLU3 404.172"Plastic€2.50
AMS 404.18 Liner, 2 Inch Dia., 2 Inch Length, Plastic | AD8JGG 4KLU4 404.182"Plastic€3.03
AMS 404.19 Liner, 2 Inch Dia., 3 Inch Length, Plastic | AD8JGH 4KLU5 404.192"Plastic€3.72
AMS 404.21 Liner, 2 Inch Dia., 6 Inch Length, Plastic | AD8JGK 4KLU7 404.212"Plastic€4.86
AMS 422.03 Liner, 2 Inch Dia., 8 Inch Length, Plastic | AD8JGL 4KLU8 422.032"Plastic€7.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.20 0 Liner, 2 Inch Dia., 4 Inch Length, Plastic
€4.26 /unit