Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 404.11 Liner, 2 Inch Dia., 1 Inch Length, Aluminium | AD8JJH 4KLZ6

AMS 404.11 Liner, 2 Inch Dia., 1 Inch Length, Aluminium

Item: AD8JJH Model: 404.11Cross Ref: 4KLZ6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Liner
Diameter2"
Length1"
MaterialAluminum
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length1"
Product TypeCup Liner

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)5.08
HS code7608100090
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
AMS 405.04 Liner, 1-1/2 Inch Dia., 6 Inch Length, Aluminium | AD8JJF 4KLZ4 405.041 1/2"Aluminum€12.23
AMS 405.57 Liner, 1-1/2 Inch Dia., 12 Inch Length, Aluminium | AD8JJG 4KLZ5 405.571 1/2"Aluminum€17.00
AMS 404.12 Liner, 2 Inch Dia., 2 Inch Length, Aluminium | AD8JJJ 4KLZ7 404.122"Aluminum€6.13
AMS 404.13 Liner, 2 Inch Dia., 3 Inch Length, Aluminium | AD8JJK 4KLZ8 404.132"Aluminum€6.59
AMS 404.15 Liner, 2 Inch Dia., 4 Inch Length, Aluminium | AD8JJL 4KLZ9 404.152"Aluminum€7.63
AMS 404.16 Liner, 2 Inch Dia., 6 Inch Length, Aluminium | AD8JJM 4KMA1 404.162"Aluminum€8.74
AMS 405.45 Liner, 2 Inch Dia., 8 Inch Length, Aluminium | AD8JJN 4KMA2 405.452"Aluminum€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.11 Liner, 2 Inch Dia., 1 Inch Length, Aluminium
€6.23 /unit