Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 403.55 Split Core Sampler Auger Tip, 2 Inch Dia., 12 Inch Length | AD8JFQ 4KLN6

AMS 403.55 Split Core Sampler With Auger Tip, 2 Inch Dia., 12 Inch Length

Item: AD8JFQ Model: 403.55Cross Ref: 4KLN6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€826.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Sampler with Auger Tip
Connector Size0.62"
Connector TypeThreaded
Diameter2"
Length12"
MaterialCarbon Steel
TypeSplit Soil
Connection Size5/8"
Connection TypeThreaded
Includes(2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length12"
Product TypeCore Sampler with Auger Tip

Shipping Info:

Ship weight (kg) 4.023
Ship height (cm)16.51
Ship length (cm)30.48
Ship width (cm)16.51
HS code8207600061
Country of OriginUS

Product Variants

ProductModelTypeMaterialConnector SizeDiameterConnector TypePrice
AMS 403.57 Split Core Sampler Auger Tip, 2-1/2 Inch Dia., 6 Inch Length | AD8JFM 4KLN3 403.57Split SoilCarbon Steel0.62"-Threaded€779.84
AMS 403.59 Split Core Sampler Auger Tip, 2-1/2 Inch Dia., 12 Inch Length | AD8JFN 4KLN4 403.59Split SoilCarbon Steel0.62"-Threaded€859.42
AMS 403.53 Split Core Sampler Auger Tip, 2 Inch Dia., 6 Inch Length | AD8JFP 4KLN5 403.53Split SoilCarbon Steel0.62"2"Threaded€732.94
AMS 403.593 Split Core Sampler Auger Tip, 1-3/8 Inch Dia., 6 Inch Length | AD8JFR 4KLN7 403.593Split SoilCarbon Steel0.62"-Threaded€721.52
AMS 403.594 Split Core Sampler Auger Tip, 1-3/8 Inch Dia., 12 Inch Length | AD8JFT 4KLN8 403.594Split SoilCarbon Steel0.62"-Threaded€772.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 403.55 Split Core Sampler With Auger Tip, 2 Inch Dia., 12 Inch Length
€826.34 /unit