Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 403.09 Extendible Tile Probe Complete | CV4LZD

AMS 403.09 Extendible Tile Probe Complete

Item: CV4LZD Model: 403.09Cross Ref: 8MVD3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtendible Tile Probe Complete
Includes10 In Comfortably Gripped Cross Handle, Base Extension (3 Ft Or 4 Ft Option), Hammer Adapter, Tip
Connection TypeThreaded
FeaturesReplaceable Tips
MaterialStainless Steel
Overall Diameter5/8"
Overall Length48"
Probe TypeExtendible
Product TypeExtendible Tile Probe

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 403.09 Extendible Tile Probe Complete
€153.67 /unit