Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 402.22 Soil Plunger Soil Recovery Probe, 1-1/8 Inch Dia. | AD8JJZ 4KMD1

AMS 402.22 Soil Plunger Soil Recovery Probe, 1-1/8 Inch Dia.

Item: AD8JJZ Model: 402.22Cross Ref: 4KMD1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Recover Probe Plunger
Diameter1 1/8"
TypeFor Soil Recovery Probe
Manufacturer Warranty Length1 yr.
Overall Diameter1 1/8"
Product TypeSoil Recovery Probe Plunger

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.86
Ship length (cm)2.86
Ship width (cm)2.86
HS code8207600061
Country of OriginUS

Product Variants

ProductModelDiameterTypePrice
AMS 402.21 Soil Plunger Soil Recovery Probe, 7/8 Inch Dia. | AD8JJY 4KMC9 402.217/8"For Soil Recovery Probe€48.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 402.22 Soil Plunger Soil Recovery Probe, 1-1/8 Inch Dia.
€58.12 /unit