Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 401.21 Soil Probe, Open End, 7/8 Inch Dia., 33 Inch Length | AD8JMY 4KMN2

AMS 401.21 Open End Soil Probe, 7/8 Inch Dia., 33 Inch Length

Item: AD8JMY Model: 401.21Cross Ref: 4KMN2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Recovery Probe
Connector Size5/8"
Connector TypeThreaded
Diameter7/8"
Length33"
TypeOpen End
Connection Size5/8"
Connection TypeThreaded
IncludesCross Handle, Probe Body
Manufacturer Warranty Length1 yr.
MaterialNickel Plated 4130 Alloy Steel
Overall Diameter7/8"
Overall Length33"
Probe TypeOpen End
Product TypeSoil Recovery Probe

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)3.81
Ship length (cm)83.82
Ship width (cm)10.16
HS code8207600061
Country of OriginUS

Product Details:

    • Replacement Part: 401.26

Product Variants

ProductModelDiameterTypeConnector SizePrice
AMS 401.10 Soil Probe, Open End, 1 1/8 Inch Dia., 33 Inch Length | AD8JMX 4KMN1 401.101 1/8"Open End5/8"€238.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 401.21 Open End Soil Probe, 7/8 Inch Dia., 33 Inch Length
€206.61 /unit