Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 400.61 Dutch Auger, 2 Inch Dia., 5/8 Inch Thread Size | AD8HZW 4KKP2

AMS 400.61 Dutch Auger, 2 Inch Dia., 5/8 Inch Thread Size

Item: AD8HZW Model: 400.61Cross Ref: 4KKP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Connector Size5/8"
Connector TypeThreaded
Diameter2"
Length12"
MaterialCarbon Steel
TypeDutch
Connection Size5/8"
Connection TypeThreaded
Product TypeDutch

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)5.08
HS code8207600061
Country of OriginUS

Product Variants

ProductModelDiameterMaterialConnector TypeTypeConnector SizePrice
AMS 400.59 Dutch Auger, 3 Inch Dia., 5/8 Inch Thread Size | AD8HZV 4KKP1 400.593"Carbon SteelThreadedDutch5/8"€290.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 400.61 Dutch Auger, 2 Inch Dia., 5/8 Inch Thread Size
€316.44 /unit