Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 400.04 Regular Auger, 5 Inch Dia., 5/8 Inch Thread Size | AE2BFH 4WFC9

AMS 400.04 Regular Auger, 5 Inch Dia., 5/8 Inch Thread Size

Item: AE2BFH Model: 400.04Cross Ref: 4WFC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Connector Size5/8"
Connector TypeThreaded
Diameter5"
TypeRegular
Connection Size5/8"
Connection TypeThreaded
MaterialCarbon Steel Bail, Stainless Steel Cylinder
Product TypeSoil

Shipping Info:

Ship weight (kg) 2.547
Ship height (cm)12.7
Ship length (cm)46.23
Ship width (cm)12.7
HS code8207600061
Country of OriginUS

Product Variants

ProductModelMaterialDiameterConnector TypeTypeConnector SizePrice
AMS 400.09 Regular Auger, 2 Inch Dia., 5/8 Inch Thread Size | AD8HUM 4KJX9 400.09-2"ThreadedRegular5/8"€256.59
AMS 400.10 Regular Auger, 1-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HUN 4KJY1 400.10--ThreadedRegular5/8"€263.64
AMS 400.11 Regular Auger, 1-1/2 Inch Dia., 5/8 Inch Thread Size | AD8HUP 4KJY2 400.11--ThreadedRegular5/8"€263.78
AMS 417.08 Regular Auger, 5 Inch Dia., 5/8 Inch Thread Size | AD8HUT 4KJY5 417.08Stainless Steel5"ThreadedRegular5/8"€407.42
AMS 417.07 Regular Auger, 4 Inch Dia., 5/8 Inch Thread Size | AD8HUU 4KJY6 417.07Stainless Steel4"ThreadedRegular5/8"€376.27
AMS 417.06 Regular Auger, 3-1/4 Inch Dia., 5/8 Inch Thread Size, Stainless Steel | AD8HUV 4KJY7 417.06Stainless Steel-ThreadedRegular5/8"€345.31
AMS 417.05 Regular Auger, 2-3/4 Inch Dia., 5/8 Inch Thread Size, Stainless Steel | AD8HUW 4KJY8 417.05Stainless Steel-ThreadedRegular5/8"€354.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 400.04 Regular Auger, 5 Inch Dia., 5/8 Inch Thread Size
€358.08 /unit