Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 355.61 Split Core Sampler Core And Auger Tip, 1-3/8 Inch Dia., 12 Inch Length | AD8JFD 4KLL4

AMS 355.61 Split Core Sampler Core And Auger Tip, 1-3/8 Inch Dia., 12 Inch Length

Item: AD8JFD Model: 355.61Cross Ref: 4KLL4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€975.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Sampler with Core and Auger Tip
Connector TypeSignature Series
Length12"
MaterialCarbon Steel
TypeSplit Soil
Includes(2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
Manufacturer Warranty Length1 yr.
Overall Diameter1 3/8"
Overall Length12"
Product TypeCore Sampler with Core and Auger Tip

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code8207600061
Country of OriginUS

Product Variants

ProductModelTypeMaterialDiameterConnector TypePrice
AMS 355.63 Split Core Sampler Auger Tip, 2-1/2 Inch Dia., 12 Inch Length | AD8JEZ 4KLK9 355.63Split SoilCarbon Steel-Signature Series€959.14
AMS 355.53 Split Core Sampler Auger Tip, 2-1/2 Inch Dia., 6 Inch Length | AD8JFA 4KLL1 355.53Split SoilCarbon Steel-Signature Series€906.52
AMS 355.62 Split Core Sampler Core And Auger Tip, 2 Inch Dia., 12 Inch Length | AD8JFB 4KLL2 355.62Split SoilCarbon Steel2"Signature Series€901.74
AMS 355.52 Split Core Sampler Core And Auger Tip, 2 Inch Dia., 6 Inch Length | AD8JFC 4KLL3 355.52Split SoilCarbon Steel2"Signature Series€825.20
AMS 355.51 Split Core Sampler Core And Auger Tip, 1-3/8 Inch Dia., 6 Inch Length | AD8JFE 4KLL5 355.51Split SoilCarbon Steel-Signature Series€861.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 355.61 Split Core Sampler Core And Auger Tip, 1-3/8 Inch Dia., 12 Inch Length
€975.59 /unit