Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 355.11 Split Core Sampler Auger Tip, 1-3/8 Inch Dia., 6 Inch Length | AD8JEY 4KLK8

AMS 355.11 Split Core Sampler Auger Tip, 1-3/8 Inch Dia., 6 Inch Length

Item: AD8JEY Model: 355.11Cross Ref: 4KLK8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€795.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Sampler with Auger Tip
Connector TypeSignature Series
Length6"
MaterialCarbon Steel
TypeSplit Soil
Overall Diameter1 3/8"
Overall Length6"
Product TypeCore Sampler with Auger Tip

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)25.4
HS code8207600061
Country of OriginUS

Product Details:

    • Accessories: 351.54, 403.602, 403.758

Product Variants

ProductModelTypeMaterialDiameterConnector TypePrice
AMS 355.23 Split Core Sampler Auger Tip, 2-1/2 Inch Dia., 12 Inch Length | AD8JET 4KLK3 355.23Split SoilCarbon Steel-Signature Series€824.24
AMS 355.13 Split Core Sampler Auger Tip, 2-1/2 Inch Dia., 6 Inch Length | AD8JEU 4KLK4 355.13Split SoilCarbon Steel-Signature Series€784.93
AMS 355.22 Split Core Sampler Auger Tip, 2 Inch Dia., 12 Inch Length | AD8JEV 4KLK5 355.22Split SoilCarbon Steel2"Signature Series€782.40
AMS 355.12 Split Core Sampler Auger Tip, 2 Inch Dia., 6 Inch Length | AD8JEW 4KLK6 355.12Split SoilCarbon Steel2"Signature Series€743.27
AMS 355.21 Split Core Sampler Auger Tip, 1-3/8 Inch Dia., 12 Inch Length | AD8JEX 4KLK7 355.21Split SoilCarbon Steel-Signature Series€809.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 355.11 Split Core Sampler Auger Tip, 1-3/8 Inch Dia., 6 Inch Length
€795.18 /unit