Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 350.18 Mud Auger, 3-1/4 Inch Dia. | AD8HWL 4KKC5

AMS 350.18 Mud Auger, 3-1/4 Inch Dia.

Item: AD8HWL Model: 350.18Cross Ref: 4KKC5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Connector TypeSignature Series
TypeMud
Connection TypeThreaded
MaterialCarbon Steel Bail, Stainless Steel Cylinder
Product TypeMud

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)8.26
Ship length (cm)43.18
Ship width (cm)8.26
HS code8207600061
Country of OriginUS

Product Variants

ProductModelConnector TypeTypeDiameterPrice
AMS 350.17 Mud Auger, 4 Inch Dia. | AD8HWK 4KKC4 350.17Signature SeriesMud4"€321.13
AMS 350.19 Mud Auger, 2-3/4 Inch Dia. | AD8HWM 4KKC6 350.19Signature SeriesMud-€280.57
AMS 350.20 Mud Auger, 2-1/4 Inch Dia. | AD8HWN 4KKC7 350.20Signature SeriesMud-€289.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 350.18 Mud Auger, 3-1/4 Inch Dia.
€294.86 /unit