Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 350.05 Regular Auger, 4 Inch Dia. | AE2BFD 4WFC5

AMS 350.05 Regular Auger, 4 Inch Dia.

Item: AE2BFD Model: 350.05Cross Ref: 4WFC5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€302.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Connector TypeSignature Series
Diameter4"
TypeRegular
Connection TypeThreaded
MaterialCarbon Steel Bail, Stainless Steel Cylinder
Product TypeSoil

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)10.16
Ship length (cm)48.26
Ship width (cm)10.16
HS code8207600061
Country of OriginUS

Product Variants

ProductModelConnector TypeTypeDiameterPrice
AMS 350.06 Regular Auger, 3-1/4 Inch Dia. | AE2BFE 4WFC6 350.06Signature SeriesRegular-€226.09
AMS 350.07 Regular Auger, 2-3/4 Inch Dia. | AE2BFF 4WFC7 350.07Signature SeriesRegular-€249.25
AMS 350.08 Regular Auger, 2-1/4 Inch Dia. | AE2BFG 4WFC8 350.08Signature SeriesRegular-€254.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 350.05 Regular Auger, 4 Inch Dia.
€302.15 /unit