Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 309.03 Extension, 48 Inch Length | AD8JBT 4KKW7

AMS 309.03 Extension, 48 Inch Length

Item: AD8JBT Model: 309.03Cross Ref: 4KKW7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension
Connector TypeQuick Connect
Length48"
MaterialChrome Molybdenum
Overall Length48"
Product TypeExtension

Shipping Info:

Ship weight (kg) 1.4535
Ship height (cm)3.81
Ship length (cm)121.92
Ship width (cm)3.81
HS code7304907000
Country of OriginUS

Product Variants

ProductModelMaterialConnector TypePrice
AMS 309.00 Extension, 12 Inch Length | AD8JBP 4KKW4 309.00Chrome MolybdenumQuick Connect€131.00
AMS 309.01 Extension, 24 Inch Length | AD8JBQ 4KKW5 309.01Chrome MolybdenumQuick Connect€137.61
AMS 309.02 Extension, 36 Inch Length | AD8JBR 4KKW6 309.02Chrome MolybdenumQuick Connect€138.30
AMS 309.04 Extension, 60 Inch Length | AD8JBU 4KKW8 309.04Chrome MolybdenumQuick Connect€147.32
RFQ
AMS 309.06 Extension, 12 Inch Length, Stainless Steel | AD8JBV 4KKW9 309.06Stainless SteelQuick Connect€159.26
AMS 309.07 Extension, 24 Inch Length, Stainless Steel | AD8JBW 4KKX1 309.07Stainless SteelQuick Connect€160.56
AMS 309.08 Extension, 36 Inch Length, Stainless Steel | AD8JBX 4KKX2 309.08Stainless SteelQuick Connect€163.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 309.03 Extension, 48 Inch Length
€152.40 /unit