Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 301.66 Telescoping Auger Kit, 3-1/4 Inch Dia. | AE2BDQ 4WEZ8

AMS 301.66 Telescoping Auger Kit, 3-1/4 Inch Dia.

Item: AE2BDQ Model: 301.66Cross Ref: 4WEZ8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€575.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Auger Kit
Connector Size5/8"
Diameter3 1/4"
Hole Depth8 ft.
Manufacturer Warranty Length1 yr.
MaterialSteel
Number Of Pieces4
Product TypeTelescoping Auger Kit

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)10.92
Ship length (cm)125.73
Ship width (cm)10.92
HS code9027905495
Country of OriginUS

Product Details:

Product Variants

ProductModelDiameterConnector SizeHole DepthPrice
AMS 301.68 Telescoping Auger Kit, 2 1/4 Inch Dia. | AE2BDL 4WEZ4 301.682 1/4"5/8"8 ft.€514.71
AMS 301.67 Telescoping Auger Kit, 2 3/4 Inch Dia. | AE2BDN 4WEZ6 301.672 3/4"5/8"8 ft.€493.09
AMS 301.65 Telescoping Auger Kit, 4 Inch Dia. | AE2BET 4WFA2 301.654"5/8"8 ft.€512.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 301.66 Telescoping Auger Kit, 3-1/4 Inch Dia.
€575.23 /unit