Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 209.33 Soil Auger Kit, 2-1/4 Inch Dia., 16 Feet Depth | AE2BCU 4WEX6

AMS 209.33 Soil Auger Kit, 2-1/4 Inch Dia., 4 ft. Length

Item: AE2BCU Model: 209.33Cross Ref: 4WEX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,166.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Soil Auger Kit
Connector Size5/8"
Diameter2 1/4"
Hole Depth16 ft.
Length4 ft.
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
MaterialStainless Steel
Number Of Pieces8
Overall Length4 ft.
Product TypeSoil Auger Kit

Shipping Info:

Ship weight (kg) 7.515
Ship height (cm)129.03
Ship length (cm)13.46
Ship width (cm)13.46
HS code8205100000
Country of OriginUS

Product Variants

ProductModelDiameterHole DepthConnector SizeMaterialPrice
AMS 209.73 Soil Auger Kit, 2-1/4 Inch Dia., 12 Feet Depth | AE2BCT 4WEX5 209.732 1/4"12 ft.5/8"-€1,053.51
AMS 209.71 Soil Auger Kit, 3-1/4 Inch Dia., 12 Feet Depth | AE2BCV 4WEX7 209.713 1/4"12 ft.5/8"-€1,063.13
AMS 209.31 Soil Auger Kit, 3-1/4 Inch Dia., 16 Feet Depth | AE2BCW 4WEX8 209.313 1/4"16 ft.5/8"-€1,079.97
AMS 209.74 Soil Auger Kit, 2-1/4 Inch Dia., 12 Feet Depth | AE2BCX 4WEX9 209.742 1/4"12 ft.5/8"Stainless Steel€1,376.13
AMS 209.34 Soil Auger Kit, 2-1/4 Inch Dia., 16 Feet Depth | AE2BCY 4WEY1 209.342 1/4"16 ft.5/8"Stainless Steel€1,482.98
AMS 209.72 Soil Auger Kit, 3-1/4 Inch Dia., 12 Feet Depth | AE2BCZ 4WEY2 209.723 1/4"12 ft.5/8"Stainless Steel€1,359.39
AMS 209.32 Soil Auger Kit, 3-1/4 Inch Dia., 16 Feet Depth | AE2BDA 4WEY3 209.323 1/4"16 ft.5/8"Stainless Steel€1,506.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 209.33 Soil Auger Kit, 2-1/4 Inch Dia., 4 ft. Length
€1,166.46 /unit