Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 11677 Dead Blow Hammer | AF4FQN 8UXP5

AMS 11677 Dead Blow Hammer, 37 oz.

Item: AF4FQN Model: 11677Cross Ref: 8UXP5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDead Blow Hammer
Face Dia.2 1/4"
Handle ColorOrange
Handle MaterialRubber, Steel
Head ColorOrange
Head Length4 1/4"
Head MaterialRubber Over Steel
Head Weight36 oz.
Non SparkingYes
Overall Length14"
Tether CapableNot Tether Capable
TypeDead Blow
Dead Blow HammerYes
Hammer Face Diameter2 1/4"
Hammer TypeDead Blow Hammer
Non-sparkingYes

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)12.7
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 11677 Dead Blow Hammer, 37 oz.
€120.45 /unit