Flat Shipping

Flat Shipping at €24.99 + VAT

AMPROBE ULD-405 Leak Detector, 20 kHz to 90 kHz, Detecting a Variety of Leakage Event | CN8KTW

AMPROBE ULD-405 Leak Detector, 20 kHz to 90 kHz, Detecting a Variety of Leakage Event

Item: CN8KTW Model: ULD-405Cross Ref: 60UN26
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,041.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeak Detector
Ac Frequency Response20-90 kHz
Battery ChemistryAlkaline
Battery Voltage1.5V
Display Size2 1/2"
FunctionDetecting A Variety Of Leakage Event
Maximum Frequency Response90 kHz
Min. Frequency Response20 kHz
Number Of Batteries Required4
Batteries IncludedYes
Battery SizeAA
Digital Display Screen TypeLCD
IncludesCarrying Case, Earbuds, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter
Manufacturer Warranty Length1 yr.
Maximum Operating Temperature122°F
Minimum Frequency Response20 kHz
Minimum Operating Temperature-4°F
Product TypeUltrasonic Leak Detector
StandardsCE CERTIFIED
Testing FunctionsElectrical Discharge, Gas Leakage

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAc Frequency ResponsePrice
AMPROBE ULD-410 Ultrasonic Leak Detector, 20 kHz to 90 kHz | CN8KTX ULD-41020-90 kHz€1,649.45
AMPROBE ULD-420 Ultrasonic Leak Detector, 20 kHz to 90 kHz | CN8KTY ULD-42020-90 kHz€1,980.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPROBE ULD-405 Leak Detector, 20 kHz to 90 kHz, Detecting a Variety of Leakage Event
€1,041.77 /unit