AMPROBE UAT-620 Underground Utility Locator, Direct/Induction, 20 ft Max. Locating Dp, 50 Hz/60 Hz, Sound | CN8KTZ

AMPROBE UAT-620 Underground Utility Locator, Direct/Induction, 20 ft Max. Locating Dp, 50 Hz/60 Hz, Sound

Item: CN8KTZ Model: UAT-620Cross Ref: 498X84
In Stock

Get it by Monday, Jun 16

€10,238.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderground Utility Locator
Alert TypeSound
Audible AlertYes
Battery ChemistryAlkaline
Battery IncludedYes
Battery SizeAA
Cat Safety RatingCat IV 600V
Circuit Connection TypeDirect, Induction
Compatible ReceiverAmprobe UAT-620
Display TypeDigital , LCD
FeaturesMultiple Tracing Modes Allow You To Locate And Trace Energized And De-Energized Utilities, Receiver'S High-Contrast Display Allows For Clear Viewing In Full Sunlight And Features An Automatic Backlight For Shaded And Dark Area
For Circuit TypeEnergized Lines, Non-Energized Lines
For LocatingEnergized Cables
For Use OnEnergized/Unenergized Lines
For Voltage Range0-600V
Includes(2) FP-UAT-600 Replacement Fuses, CC-UAT-600 Carrying Case, SC-600 Signal Clamp, TL-UAT-600 Test Leads Kit, UAT-600-R Receiver, UAT-600-T Transmitter , Carrying Case, Replacement Fuses, Signal Clamp, Transmitter
Includes BatteriesYes
Inductive Frequencies33 kHz
Line Trace Frequency33/8 kHz
Locator TypeUtility Line Locator Kit (Transmitter & Receiver)
Max. Locating Depth20 ft.
Power SourceBattery
Receiver Dimensions30.7" x 4.7" x 11.9"
Receiver To Transmitter Distance20 ft.
Sonde Frequency33/8 kHz
Transmitter Dimensions4.7" x 9" x 14"
Transmitter Power Output3 W
Display Screen TypeLCD
Ip RatingIP54
Line Trace Frequencies33/8 kHz
Manufacturer Warranty Length1 yr.
Operating Frequency50/60 Hz
Sonde Frequencies33 kHz, 8 kHz
StandardsCSA, IEC 61010-1, IEC 61010-2-033, UL 61010-1
Testing ModesActive/Passive with Transmitter

Shipping Info:

Ship weight (kg) 14.31
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLocator TypeMax. Locating DepthPrice
AMPROBE UAT-505 Underground Utilities Locator | CN8KUB UAT-505--€5,866.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPROBE UAT-620 Underground Utility Locator, Direct/Induction, 20 ft Max. Locating Dp, 50 Hz/60 Hz, Sound
€10,238.82 /unit