Flat Shipping

Flat Shipping at €24.99 + VAT

AMPROBE SOLAR-100 Solar Power Meter, Lcd, 3 Ft | CN8KTE

AMPROBE SOLAR-100 Solar Power Meter, Lcd, 3 Ft

Item: CN8KTE Model: SOLAR-100Cross Ref: 4VMF2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€565.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Auto Power OffYes
Battery Size9V
Battery Voltage9V
Body StyleFull Size
Cord Length3 ft.
Data LoggingNo
Data StorageYes
Display TypeLCD
Fc Light Level AccuracyNot Applicable
Fc Light Level ResolutionNot Applicable
Fc Maximum Light Level MeasuredNot Applicable
Fc Min. Light Level MeasuredNot Applicable
IncludesCarrying Case
InterfaceNo
Lux Light Level AccuracyNot Applicable
Lux Light Level ResolutionNot Applicable
Lux Maximum Light Level MeasuredNot Applicable
Lux Minimum Light Level MeasuredNot Applicable
Measurement Range2000 W/sq. m, 634 btu/sq. ft.
Min./max. MemoryYes
Number Of Batteries Required1
Peak HoldYes
Sensor Cord Length3 ft.
Uv Light Level Accuracy-5% to +5%
Uv Light Level Resolution0.1 lux

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelCord LengthMeasurement RangeAccuracyInterfaceMin./max. MemorySensorPeak HoldResolutionPrice
AMPROBE LM-120 Auto Ranging Light Meter, Fluorescent/High Pressure Sodium/Incandescent, LCD, Photo Diode | CN8KTC LM-12039"--3% to +3%-YesSilicon Photodiode And Filter-0.01 lux€321.97
AMPROBE LM-200LED Light Meter, LED, LCD, Remote, Interface, 5 ft | CN8KTD LM-200LED5 ft.200000 lux, 40000 fC-3% to +3%, -6% to +6%YesMaxRemoteYes-€252.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPROBE SOLAR-100 Solar Power Meter, Lcd, 3 Ft
€565.19 /unit