Flat Shipping

Flat Shipping at €24.99 + VAT

AMPROBE RS-3 PRO Analog Clamp Meter, 300 A | CN8KQM

AMPROBE RS-3 PRO Analog Clamp Meter, 300 A

Item: CN8KQM Model: RS-3 PROCross Ref: 4FFJ7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Meter
Ac ResponseAverage
Ac Response CalculationAverage
Battery AccessNo
Battery IncludedYes
Battery SizeAAA
Calibration CertificateNo
Calibration Frequency50/60 Hz
Data HoldYes
Data StorageYes
Digital/analogAnalog
DisplayRotary Scale
Display TypeRotary Scale
IncludesCarrying Case, Test Leads
Jaw Opening1 16/25"
Jaw StyleClamp On
Max. Ac Current Measurement300A
Max. Ac Voltage600V AC
Max. Amps300A , 6A
Maximum Ac Voltage Measurement600V
Maximum Dc Current MeasurementNot Applicable
Maximum Resistance Measurement1000 ohms
Midscale Resistance25 ohms
Min. Ac Amps Measurement6A
Min. Ac Voltage150V
Min. Ac Voltage Measurement150V
Min. Operating Temp.5°F
Parameters MeasuredAC Current, AC Voltage, Continuity, Resistance
Safety RatingCat IV 600V
Batteries IncludedYes
Calibration Certificate IncludedNo

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelJaw OpeningJaw StyleSafety RatingAc Response CalculationCalibration CertificateMax. Ac VoltageDigital/analogData StoragePrice
AMPROBE RS-1007 PRO Analog Clamp Meter, 1000 A | CN8KQL RS-1007 PRO1 22/25"Clamp OnCat IV 600VAverageNo600V ACAnalogYes€316.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPROBE RS-3 PRO Analog Clamp Meter, 300 A
€364.01 /unit