Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WV-200 Wrench, Valve Wheel, 1-3/4 Inch Size, 18-1/4 Inch Size, Aluminium | CN8KPE

AMPCO METAL WV-200 Wrench, Valve Wheel, 1-3/4 Inch Size, 18-1/4 Inch Size, Aluminium

Item: CN8KPE Model: WV-200Cross Ref: 65FH37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench

Shipping Info:

Ship weight (kg) 1.557
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
AMPCO WVD-100 Dual Valve Wheel Wrench, 15/16X5/8 Inch, 8 Inch Oal | CN8KPC WVD-100WVD-100€96.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WV-200 Wrench, Valve Wheel, 1-3/4 Inch Size, 18-1/4 Inch Size, Aluminium
€207.46 /unit