AMPCO WSO-94 Striking Wrench, Aluminum/Bronze, Natural, 94 mm Head Size, 20 Inch Overall Length | CN8KMN

AMPCO METAL WSO-94 Striking Wrench, Aluminum/Bronze, Natural, 94 mm Head Size, 20 Inch Overall Length

Item: CN8KMN Model: WSO-94Cross Ref: 49UT53
In Stock

Get it by Tuesday, Jun 17

€2,151.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStriking Wrench
Corrosion ResistanceYes
FinishNatural
Head Offset Angle15°
Head Size94 mm
Head Thickness2 1/4"
Head TypeStandard
InsulatedNo
MaterialAluminum, Bronze
Measurement TypeMetric
Nominal Size3.703"
Non-magneticYes
Non-sparkingYes
Opening Angle15°
Opening TypeRounded
Overall Length20"
Tether StyleNot Tether Capable
Corrosion ResistantYes
NonsparkingYes
Opening Angle (deg.)15°
StandardsFM APPROVED, NFPA MEMBER 2015-2016
Weight32 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeHead Offset AngleHead ThicknessOverall LengthInsulatedMaterialFinishPrice
AMPCO WSO-1-1/16 Striking Wrench, Aluminum/Bronze, Natural, 1 1/16 Inch Head Size, 8 Inch Overall Length | CN8KDC WSO-1-1/16SAE1.062"15°7/8"8"NoAluminum, BronzeNatural€274.12
AMPCO WSO-1-1/2 Striking Wrench, Aluminum/Bronze, Natural, 1 1/2 Inch Head Size, 10 Inch Overall Length | CN8KDD WSO-1-1/2SAE1 1/2"15°1 1/8"10"NoAluminum, BronzeNatural€411.71
AMPCO WS-1-1/2 Striking Wrench, Aluminum/Bronze, Natural, 1 1/2 Inch Head Size, 9 Inch Overall Length | CN8KDE WS-1-1/2SAE1 1/2"0.938"9"NoAluminum, BronzeNatural€269.43
AMPCO WS-1-1/4 Striking Wrench, Aluminum/Bronze, Natural, 1 1/4 Inch Head Size, 8 Inch Overall Length | CN8KDF WS-1-1/4SAE1 1/4"7/8"8"NoAluminum, BronzeNatural€279.81
AMPCO WSO-1-1/4 Striking Wrench, Aluminum/Bronze, Natural, 1 1/4 Inch Head Size, 9 Inch Overall Length | CN8KDG WSO-1-1/4SAE1 1/4"15°0.938"9"NoAluminum, BronzeNatural€315.55
AMPCO WS-1-1/16 Striking Wrench, Aluminum/Bronze, Natural, 1 1/6 Inch Head Size, 7 Inch Overall Length | CN8KDH WS-1-1/16SAE1.167"0.812"7"NoAluminum, BronzeNatural€223.37
AMPCO WS-1-1/8 Striking Wrench, Aluminum/Bronze, Natural, 1 1/8 Inch Head Size, 7 Inch Overall Length | CN8KDJ WS-1-1/8SAE1 1/8"0.812"7"NoAluminum, BronzeNatural€239.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WSO-94 Striking Wrench, Aluminum/Bronze, Natural, 94 mm Head Size, 20 Inch Overall Length
€2,151.85 /unit