Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WSO-2-7/8 Striking Wrench, Aluminum/Bronze, Natural, 2 7/8 Inch Head Size, 16 Inch Overall Length | CN8KGK

AMPCO METAL WSO-2-7/8 Striking Wrench, Aluminum/Bronze, Natural, 2 7/8 Inch Head Size, 16 Inch Overall Length

Item: CN8KGK Model: WSO-2-7/8Cross Ref: 49UT99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,370.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStriking Wrench
Corrosion ResistanceYes
FinishNatural
Head Offset Angle15°
Head Size2 7/8"
Head Thickness2"
Head TypeStandard
InsulatedNo
MaterialAluminum, Bronze
Measurement TypeSAE
Nominal Size2 7/8"
Non-magneticYes
Non-sparkingYes
Opening Angle15°
Opening TypeRounded
Overall Length16"
Tether StyleNot Tether Capable
Corrosion ResistantYes
NonsparkingYes
Opening Angle (deg.)15°
StandardsFM APPROVED, NFPA MEMBER 2015-2016
Weight13.4 lbs.

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeHead Offset AngleHead ThicknessOverall LengthInsulatedMaterialFinishPrice
AMPCO WSO-1-1/16 Striking Wrench, Aluminum/Bronze, Natural, 1 1/16 Inch Head Size, 8 Inch Overall Length | CN8KDC WSO-1-1/16SAE1.062"15°7/8"8"NoAluminum, BronzeNatural€274.12
AMPCO WSO-1-1/2 Striking Wrench, Aluminum/Bronze, Natural, 1 1/2 Inch Head Size, 10 Inch Overall Length | CN8KDD WSO-1-1/2SAE1 1/2"15°1 1/8"10"NoAluminum, BronzeNatural€411.71
AMPCO WS-1-1/2 Striking Wrench, Aluminum/Bronze, Natural, 1 1/2 Inch Head Size, 9 Inch Overall Length | CN8KDE WS-1-1/2SAE1 1/2"0.938"9"NoAluminum, BronzeNatural€269.43
AMPCO WS-1-1/4 Striking Wrench, Aluminum/Bronze, Natural, 1 1/4 Inch Head Size, 8 Inch Overall Length | CN8KDF WS-1-1/4SAE1 1/4"7/8"8"NoAluminum, BronzeNatural€279.81
AMPCO WSO-1-1/4 Striking Wrench, Aluminum/Bronze, Natural, 1 1/4 Inch Head Size, 9 Inch Overall Length | CN8KDG WSO-1-1/4SAE1 1/4"15°0.938"9"NoAluminum, BronzeNatural€315.55
AMPCO WS-1-1/16 Striking Wrench, Aluminum/Bronze, Natural, 1 1/6 Inch Head Size, 7 Inch Overall Length | CN8KDH WS-1-1/16SAE1.167"0.812"7"NoAluminum, BronzeNatural€223.37
AMPCO WS-1-1/8 Striking Wrench, Aluminum/Bronze, Natural, 1 1/8 Inch Head Size, 7 Inch Overall Length | CN8KDJ WS-1-1/8SAE1 1/8"0.812"7"NoAluminum, BronzeNatural€239.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WSO-2-7/8 Striking Wrench, Aluminum/Bronze, Natural, 2 7/8 Inch Head Size, 16 Inch Overall Length
€1,370.68 /unit