Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WS-1810A Striking Wrench 6 Point 1-11/16 x 9-7/8 In | AD6MHR 46C070

AMPCO METAL WS-1810A Striking Wrench 6 Point 1-11/16 x 9-7/8 In

Item: AD6MHR Model: WS-1810ACross Ref: 46C070
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStriking Wrench
FinishCorrosion Resistant, Natural, Non Magnetic, Non Sparking
HandleStraight
Handle TypeStraight
Head Thickness1"
MaterialNickel Aluminum Bronze
Nominal Size1.688"
Number Of Points6
Offset
Overall Length9 22/25"
Sae Or MetricSAE
Tether CapableNot Tether Capable
Box End TypeSix Point Box End
Corrosion ResistantYes
Head Offset Angle
Head Size1 11/16"
Head TypeStandard
InsulatedNo
Measurement TypeSAE
Non-magneticYes
NonsparkingYes
StandardsASTM A342, ASTM F2503, FM APPROVED
Tether StyleTether Capable
Weight2.9 lbs.

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.03
Ship length (cm)24.89
Ship width (cm)7.62
HS code8204110030
Country of OriginUS

Product Variants

ProductModelHead ThicknessOverall LengthMaterialSizeHandle TypeNumber Of PointsOffsetSae Or MetricPrice
AMPCO WS-1808 Striking Wrench Straight 1-1/4in. 6-1/2l | AB3HGU 1TEC1 WS-18080.688"6 1/2"Aluminum Bronze1.25"Straight6SAE€184.87
AMPCO WS-1809 Striking Wrench Straight 1-7/16 7-1/2 L | AB3HGV 1TEC2 WS-18090.812"7 1/2"Aluminum Bronze1.437"Straight6SAE€198.75
AMPCO WS-1810 Striking Wrench Straight 1-5/8in. 8-3/4l | AB3HGW 1TEC3 WS-18101"8 3/4"Aluminum Bronze1.625"Straight6SAE€225.13
AMPCO WS-1811 Striking Wrench Straight 1-13/16 9-7/8 L | AB3HGX 1TEC4 WS-18111"9 22/25"Aluminum Bronze-Straight6SAE€275.54
AMPCO WS-1812 Striking Wrench Straight 2 Inch 10-5/8 L | AB3HGY 1TEC5 WS-18121.062"10 5/8"Aluminum Bronze2"Straight6SAE€286.67
AMPCO WS-1808A Striking Wrench 6 Point 1-5/16 x 7-1/2 In | AD6MFX 46C029 WS-1808A0.812"7 1/2"Nickel Aluminum Bronze-Straight6SAE€192.17
AMPCO WS-1814 Striking Wrench 6 Point 2-3/8 x 12-1/4 In | AD6MGE 46C036 WS-18141.187"12 1/4"Nickel Aluminum Bronze2.375"Straight6SAE€388.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WS-1810A Striking Wrench 6 Point 1-11/16 x 9-7/8 In
€261.29 /unit