Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WH-1/8 Non-sparking Hex Key L 1/8 Inch 2-21/64 L | AD9FVP 4RNV2

AMPCO METAL WH-1/8 Non-sparking Hex Key L 1/8 Inch 2-21/64 L

Item: AD9FVP Model: WH-1/8Cross Ref: 4RNV2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNonsparking Nonmagnetic Hex Key
Arm Length2.312"
Blade MaterialCopper
FinishNatural
Handle ColorBronze
Handle Length13/16"
Handle MaterialBeryllium Copper
Handle TypePlain
Sae Or MetricSAE
ShapeL
Tether CapableNot Tether Capable
Tip Size1/8"
Working Angle35°
Corrosion ResistantYes
Driver MaterialBeryllium Copper
Grip StylePlain
InsulatedNo
Key ShapeL
Length FamilyShort
Long Arm Length2 5/16"
MaterialBeryllium Copper
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
StandardsASTM A342, ASTM F2503, DIN 911
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.25
Ship length (cm)15.24
Ship width (cm)2.54
HS code8204110060
Country of OriginUS

Product Variants

ProductModelTip SizeHandle LengthArm LengthSae Or MetricFinishHandle TypeHandle ColorTether CapablePrice
AMPCO WH-1/16 Non-sparking Hex Key L 1/16 Inch 1-3/4 L | AD9FVL 4RNU8 WH-1/160.062"3/4"1 3/4"SAENaturalPlainBronzeNot Tether Capable€11.57
AMPCO WH-5/64 Non-sparking Hex Key L 5/64 Inch 1-3/4 L | AD9FVM 4RNU9 WH-5/640.078"3/4"1 7/8"SAENaturalPlainBronzeNot Tether Capable€11.03
AMPCO WH-3/32 Non-sparking Hex Key L 3/32 Inch 1-7/8 L | AD9FVN 4RNV1 WH-3/320.094"3/4"1 7/8"SAENaturalPlainBronzeNot Tether Capable€12.93
AMPCO WH-5/32 Non-sparking Hex Key L 5/32 Inch 2-1/2 L | AD9FVQ 4RNV3 WH-5/320.156"7/8"2 1/2"SAENaturalPlainBronzeNot Tether Capable€14.60
AMPCO WH-3/16 Non-sparking Hex Key L 3/16 Inch 2-7/8 L | AD9FVR 4RNV4 WH-3/163/16"7/8"2 7/8"SAENaturalPlainBronzeNot Tether Capable€17.64
AMPCO WH-7/32 Non-sparking Hex Key L 7/32 Inch 3-1/8 L | AD9FVT 4RNV5 WH-7/320.219"1 1/16"3 1/8"SAENaturalPlainBronzeNot Tether Capable€20.62
AMPCO WH-1/4 Non-sparking Hex Key L 1/4 Inch 3-7/8 Inch Length | AD9FVU 4RNV6 WH-1/41/4"1 1/16"3.312"SAENaturalPlainBronzeNot Tether Capable€25.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WH-1/8 Non-sparking Hex Key L 1/8 Inch 2-21/64 L
€14.90 /unit