Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WE-3/8X2 Socket Extension 3/8 x 2 Inch Natural | AB6LNK 21XU89

AMPCO METAL WE-3/8X2 Socket Extension 3/8 x 2 Inch Natural

Item: AB6LNK Model: WE-3/8X2Cross Ref: 21XU89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Extension
Drive Size3/8"
FinishNatural
Number Of Pieces1
Overall Length2"
Drive TypeHand
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size3/8"
InsulatedNo
LockingYes
MaterialAluminum Bronze
Non-sparkingYes
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/8"
Socket Extension TypeStandard
Socket Size3/4"
StandardsFM APPROVED, ASTM A342

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.05
Ship length (cm)7.62
Ship width (cm)3.05
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthFinishDrive SizeNumber Of PiecesColorPrice
AMPCO IWE-3/8X6 Socket Extension 3/8 x 6 Inch Orange | AB8AAR 24Y887 IWE-3/8X66"Orange3/8"1Orange€189.16
AMPCO W-281 Socket Extension 9/16 x 11 Inch Natural | AD6MFB 46C010 W-28111"Natural0.562"1-€58.78
AMPCO WE-1/2X10 Socket Extension 1/2 x 10 Inch Natural | AD6MFJ 46C017 WE-1/2X1010"Natural1/2"1-€224.54
AMPCO W-256 Socket Extension 13/16 x 18 Inch Natural | AD6MFZ 46C031 W-25618"Natural0.812"1-€120.11
AMPCO WE-3/4X16 Socket Extension 3/4 x 16 Inch Natural | AD6MGT 46C048 WE-3/4X1616"Natural3/4"1-€625.08
AMPCO WE-3/8X6 Socket Extension 3/8 x 6 Inch Natural | AD6MHU 46C072 WE-3/8X66"Natural3/8"1-€130.43
AMPCO WE-1/2X3 Socket Extension 1/2 x 3 Inch Natural | AF7LRU 21XU85 WE-1/2X33"Natural1/2"1-€138.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WE-3/8X2 Socket Extension 3/8 x 2 Inch Natural
€112.25 /unit