Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-2224 Spud Wrench, 24 mm Head Size, 1 Inch Offset, 5/8 Inch Head Thick | CN8KCF

AMPCO METAL W-2224 Spud Wrench, 24 mm Head Size, 1 Inch Offset, 5/8 Inch Head Thick

Item: CN8KCF Model: W-2224Cross Ref: 49UN82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
AdjustableNot Adjustable
Corrosion ResistanceYes
FinishNatural
Handle TypeTapered
Head Offset Angle
Head Size24 mm
Head Thickness5/8"
Head TypeOffset
InsulatedNo
Jaw Capacity24 mm
Jaw MaterialAluminum, Bronze
LockableNo
MaterialAluminum Bronze
Measurement TypeMetric
Measuring ScaleNo
Non-magneticYes
Non-sparkingYes
Offset1"
Opening TypeRounded
Overall Length15"
RatchetingNo
ReversibleNo
Tether StyleTether Capable
TypeOpen End Wrench
Corrosion ResistantYes
NonsparkingYes
ReversingNo
StandardsFM APPROVED
Weight1.4 lbs.
Wrench TypeOpen End Wrench

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeJaw CapacityOffsetHead ThicknessOverall LengthTypeOpening TypePrice
AMPCO W-222 Spud Wrench, 1 1/4 Inch Head Size, 1 1/4 Inch Offset, 15 Inch Lg | CN8KBT W-222SAE1 1/4"1 1/4"1 1/4"0.812"15"Open End WrenchRounded€149.57
AMPCO W-225 Spud Wrench, 1 13/16 Inch Head Size, 1 3/8 Inch Offset, 22 Inch Lg | CN8KBU W-225SAE1.812"1.812"1 3/8"1.062"22"Open End WrenchRounded€315.35
AMPCO W-224 Spud Wrench, 1 5/8 Inch Head Size, 1 3/8 Inch Offset, 20 Inch Lg | CN8KBV W-224SAE1 5/8"1 5/8"1 3/8"1.062"20"Open End WrenchRounded€258.21
AMPCO W-223 Spud Wrench, 1 7/16 Inch Head Size, 1 3/8 Inch Offset, 18 Inch Lg | CN8KBW W-223SAE1.438"1.438"1 3/8"0.812"18"Open End WrenchRounded€248.35
AMPCO W-219 Spud Wrench, 11/16 Inch Head Size, 1 1/4 Inch Offset, 12 Inch Lg | CN8KBX W-219SAE0.688"0.688"1 1/4"0.812"12"Open End WrenchRounded€105.37
AMPCO W-2218 Spud Wrench, 18 mm Head Size, 7/8 Inch Offset, 7/16 Inch Head Thick | CN8KBY W-2218Metric18 mm18 mm7/8"0.438"13"Open End WrenchRounded€157.45
AMPCO W-2219 Spud Wrench, 19 mm Head Size, 1 Inch Offset, 5/8 Inch Head Thick | CN8KBZ W-2219Metric19 mm19 mm1"5/8"14"Open End WrenchRounded€211.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-2224 Spud Wrench, 24 mm Head Size, 1 Inch Offset, 5/8 Inch Head Thick
€284.53 /unit