Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-2217 Spud Wrench, 17 mm Head Size, 7/8 Inch Offset, 7/16 Inch Head Thick | CN8KCV

AMPCO METAL W-2217 Spud Wrench, 17 mm Head Size, 7/8 Inch Offset, 7/16 Inch Head Thick

Item: CN8KCV Model: W-2217Cross Ref: 49UN75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
AdjustableNot Adjustable
Corrosion ResistanceYes
FinishNatural
Handle TypeTapered
Head Offset Angle
Head Size17 mm
Head Thickness0.438"
Head TypeOffset
InsulatedNo
Jaw Capacity17 mm
Jaw MaterialAluminum, Bronze
LockableNo
MaterialAluminum Bronze
Measurement TypeMetric
Measuring ScaleNo
Non-magneticYes
Non-sparkingYes
Offset7/8"
Opening TypeRounded
Overall Length13"
RatchetingNo
ReversibleNo
Tether StyleTether Capable
TypeOpen End Wrench
Corrosion ResistantYes
NonsparkingYes
ReversingNo
StandardsFM APPROVED
Weight0.7 lbs.
Wrench TypeOpen End Wrench

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeJaw CapacityOffsetHead ThicknessOverall LengthTypeOpening TypePrice
AMPCO W-222 Spud Wrench, 1 1/4 Inch Head Size, 1 1/4 Inch Offset, 15 Inch Lg | CN8KBT W-222SAE1 1/4"1 1/4"1 1/4"0.812"15"Open End WrenchRounded€149.57
AMPCO W-225 Spud Wrench, 1 13/16 Inch Head Size, 1 3/8 Inch Offset, 22 Inch Lg | CN8KBU W-225SAE1.812"1.812"1 3/8"1.062"22"Open End WrenchRounded€315.35
AMPCO W-224 Spud Wrench, 1 5/8 Inch Head Size, 1 3/8 Inch Offset, 20 Inch Lg | CN8KBV W-224SAE1 5/8"1 5/8"1 3/8"1.062"20"Open End WrenchRounded€258.21
AMPCO W-223 Spud Wrench, 1 7/16 Inch Head Size, 1 3/8 Inch Offset, 18 Inch Lg | CN8KBW W-223SAE1.438"1.438"1 3/8"0.812"18"Open End WrenchRounded€248.35
AMPCO W-219 Spud Wrench, 11/16 Inch Head Size, 1 1/4 Inch Offset, 12 Inch Lg | CN8KBX W-219SAE0.688"0.688"1 1/4"0.812"12"Open End WrenchRounded€105.37
AMPCO W-2218 Spud Wrench, 18 mm Head Size, 7/8 Inch Offset, 7/16 Inch Head Thick | CN8KBY W-2218Metric18 mm18 mm7/8"0.438"13"Open End WrenchRounded€157.45
AMPCO W-2219 Spud Wrench, 19 mm Head Size, 1 Inch Offset, 5/8 Inch Head Thick | CN8KBZ W-2219Metric19 mm19 mm1"5/8"14"Open End WrenchRounded€211.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-2217 Spud Wrench, 17 mm Head Size, 7/8 Inch Offset, 7/16 Inch Head Thick
€165.82 /unit