Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-160M Socket Set 1/4 Inch Drive 15 Piece | AF7LXF 21XV92

AMPCO METAL W-160M Socket Set 1/4 Inch Drive 15 Piece

Item: AF7LXF Model: W-160MCross Ref: 21XV92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,805.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Deep Socket Point Styles IncludedNone
Drive Size1/4"
FinishNatural
Flex Socket Point Styles IncludedNone
Number Of Pieces15
Sae Or MetricMetric
Sockets Included4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
Std. Socket Point Styles Included6
Tether CapableNot Tether Capable
Container FeaturesSegmented Tray
Container TypePlastic Case
Corrosion ResistantYes
Drive TypeHand
Flex Range Of Motion360°
Flex Socket Count/styleNone
Head ShapePear
Head TypeStandard
Impact RatedNo
Includes1/4 x 4 Extension Bar
Includes Socket BitsNo
Includes WrenchesYes
InsulatedNo
LockingNo
MaterialAluminum Bronze
Measurement TypeMetric
Non-sparkingYes
Overall Length5"
ReversingYes
Socket Shape6-Point
Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size Range4 mm to 14 mm
Standard Socket Style/sizeStandard 6-Point 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
StandardsASTM A342, FM APPROVED
Tether Ready Drive ToolsNot Tether Capable
Tether Ready SocketsNot Tether Capable

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)4.32
Ship length (cm)24.13
Ship width (cm)13.97
HS code8204200000

Product Variants

ProductModelDrive SizeNumber Of PiecesSae Or MetricFinishDeep Socket Point Styles IncludedFlex Socket Point Styles IncludedTether CapableStd. Socket Point Styles IncludedPrice
AMPCO W-260M Socket Set 1/2 Inch Drive 26 Pc | AB3HGZ 1TEC6 W-260M1/2"26MetricNaturalNoneNoneNot Tether Capable6€3,003.54
AMPCO W-290 Socket Set 1/2 Inch Drive 9 Pc | AD7BFB 4DC12 W-2901/2"9SAENaturalNoneNoneNot Tether Capable6€1,464.75
AMPCO W-291M Socket Set 3/4 Inch Drive 11 Pc | AD9GDN 4RPK1 W-291M3/4"11Metric-NoneNoneNot Tether Capable6€3,839.08
AMPCO W-160 Socket Set 1/4 Inch Drive 12 Piece | AF7LXG 21XV93 W-1601/4"12SAENaturalNoneNoneNot Tether Capable6€1,502.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-160M Socket Set 1/4 Inch Drive 15 Piece
€1,805.79 /unit