Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-1146 Monkey Wrench Non-sparking 1-7/8 Cap 10 In | AD6MJZ 46C101

AMPCO METAL W-1146 Monkey Wrench Non-sparking 1-7/8 Cap 10 In

Item: AD6MJZ Model: W-1146Cross Ref: 46C101
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€442.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMonkey Wrench
Handle MaterialNickel Aluminum Bronze
Handle TypeI Beam
Jaw Capacity1.875"
Jaw MaterialNickel Aluminum Bronze
Jaw TypeSmooth
Overall Length10"
Tether CapableNot Tether Capable
AdjustableManual
Adjustment TypeGroove
Corrosion ResistantYes
FinishNatural
InsulatedNo
Jaw TextureSmooth
Non-magneticYes
NonsparkingYes
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)4.32
Ship length (cm)24.13
Ship width (cm)6.35
HS code8204120000
Country of OriginUS

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialHandle TypePrice
AMPCO W-1148 Monkey Wrench Aluminium Bronze 15 Inch Length | AB3HGN 1TEB4 W-114815"2 13/16"Aluminum, BronzeI Beam€480.16
AMPCO W-1150 Monkey Wrench Aluminium Bronze 21 Inch Length | AB3HGP 1TEB5 W-115021"4.125"Aluminum, BronzeI Beam€797.36
AMPCO W-1145 Monkey Wrench Non-sparking 1-1/2 Cap 8 In | AD6MGF 46C037 W-11458"1 1/2"Nickel Aluminum BronzeI Beam€291.96
AMPCO W-1147 Monkey Wrench Non-sparking 2-1/4 Cap 12 In | AD6MHE 46C059 W-114712"2 1/4"Nickel Aluminum BronzeI Beam€365.24
AMPCO W-1149 Monkey Wrench Non-sparking 3 Cap 18 In | AD6MKF 46C107 W-114918"3"Nickel Aluminum BronzeI Beam€506.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-1146 Monkey Wrench Non-sparking 1-7/8 Cap 10 In
€442.90 /unit