Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO T-12 Bricklayer Trowel Non-sparking 5-1/2 x 11 In | AB6LNL 21XV94

AMPCO METAL T-12 Bricklayer Trowel, Nickel Tin Copper, 5-9/16 Inch Width

Item: AB6LNL Model: T-12Cross Ref: 21XV94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBricklayer Trowel
Handle Length5"
Handle MaterialWood
Length14 1/4"
MaterialNickel Aluminum Bronze
PatternLondon
TypeCorrosion Resistant, Non Magnetic, Non Sparking
Width5 1/2"
Blade Length11"
Blade MaterialCopper Nickel
Blade ShapeLondon
Blade Width5 1/2"
FeaturesCorrosion Resistant, Non Magnetic, Non Sparking
Handle StyleTapered
Product TypeLondon Brick Trowels

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)6.35
Ship length (cm)43.18
Ship width (cm)15.24
HS code8205599000
Country of OriginUS

Product Details:

    • Ampco T-12 bricklayer trowel suitable for construction in environments with traces of flammable vapours, liquids & dust
    • Non-sparking & non-magnetic trowel for use near highly sensitive magnetic equipment & clean rooms
    • Wooden handle for slippage prevention & user comfort
    • FM approved & OSHA certified

Product Variants

ProductModelHandle MaterialHandle LengthPatternPrice
AMPCO T-10 Bricklayer Trowel Non-sparking 5-1/8 In | AD6MKD 46C105 T-10Wood5"London€250.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL T-12 Bricklayer Trowel, Nickel Tin Copper, 5-9/16 Inch Width
€316.02 /unit