Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO SS-1/4D9/16 Socket 9/16 In Sae | AG2YBR 32NJ60

AMPCO METAL SS-1/4D9/16 Socket 9/16 In Sae

Item: AG2YBR Model: SS-1/4D9/16Cross Ref: 32NJ60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length7/8"
Socket Depth7/8"
System Of MeasurementSAE
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeSAE
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size9/16"
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.22
Ship length (cm)2.22
Ship width (cm)2.22
HS code8204200000

Product Variants

ProductModelSocket DepthMaterialOverall LengthDrive SizeNumber Of PointsFinishDrive TypeTether CapablePrice
AMPCO SS-1/4D3/16 Socket 3/16 In Sae | AG2YBG 32NJ51 SS-1/4D3/160.562"Aluminum Bronze0.562"1/4"6NaturalSquareNot Tether Capable€64.14
AMPCO SS-1/4D7/32 Socket 7/32 In Sae | AG2YBH 32NJ52 SS-1/4D7/320.562"Aluminum, Bronze0.562"1/4"6NaturalSquareNot Tether Capable€65.15
AMPCO SS-1/4D1/4 Socket 1/4 Inch Sae | AG2YBJ 32NJ53 SS-1/4D1/45/8"Aluminum, Bronze5/8"1/4"6NaturalSquareNot Tether Capable€67.92
AMPCO SS-1/4D9/32 Socket 9/32 In Sae | AG2YBK 32NJ54 SS-1/4D9/325/8"Aluminum, Bronze5/8"1/4"6NaturalSquareNot Tether Capable€62.88
AMPCO SS-1/4D5/16 Socket 5/16 In Sae | AG2YBL 32NJ55 SS-1/4D5/165/8"Aluminum, Bronze5/8"1/4"6NaturalSquareNot Tether Capable€67.44
AMPCO SS-1/4D11/32 Socket 11/32 In Sae | AG2YBM 32NJ56 SS-1/4D11/325/8"Aluminum, Bronze5/8"1/4"6NaturalSquareNot Tether Capable€64.50
AMPCO SS-1/4D3/8 Socket 3/8 Inch Sae | AG2YBN 32NJ57 SS-1/4D3/80.688"Aluminum, Bronze0.688"1/4"6NaturalSquareNot Tether Capable€65.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL SS-1/4D9/16 Socket 9/16 In Sae
€101.21 /unit