Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO SS-1/2D24MM Socket 1/2 Inch Drive 24mm 6 Point Standard | AB3HHK 1TEG6

AMPCO METAL SS-1/2D24MM Socket 1/2 Inch Drive 24mm 6 Point Standard

Item: AB3HHK Model: SS-1/2D24MMCross Ref: 1TEG6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length1 1/2"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeMetric
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size24 mm
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)4.06
Ship length (cm)10.16
Ship width (cm)4.06
HS code8204200000
Country of OriginUS

Product Variants

ProductModelMaterialSizeOverall LengthDrive SizeNumber Of PointsSocket DepthFinishDrive TypePrice
AMPCO SS-1/2D10MM Socket 1/2 Inch Drive 10mm 6 Point Standard | AB3HHB 1TEF7 SS-1/2D10MMAluminum, Bronze101.187"1/2"6StandardNaturalSquare€57.73
AMPCO SS-1/2D12MM Socket 1/2 Inch Drive 12mm 6 Point Standard | AB3HHC 1TEF8 SS-1/2D12MMAluminum, Bronze12"1.187"1/2"6StandardNaturalSquare€60.14
AMPCO SS-1/2D13MM Socket 1/2 Inch Drive 13mm 6 Point Standard | AB3HHD 1TEF9 SS-1/2D13MMAluminum, Bronze131.187"1/2"6StandardNaturalSquare€64.52
AMPCO SS-1/2D14MM Socket 1/2 Inch Drive 14mm 6 Point Standard | AB3HHE 1TEG1 SS-1/2D14MMAluminum, Bronze-1.187"1/2"6StandardNaturalSquare€59.97
AMPCO SS-1/2D17MM Socket 1/2 Inch Drive 17mm 6 Point Standard | AB3HHF 1TEG2 SS-1/2D17MMAluminum Bronze-1.437"1/2"6StandardNaturalSquare€71.64
AMPCO SS-1/2D18MM Socket 1/2 Inch Drive 18mm 6 Point Standard | AB3HHG 1TEG3 SS-1/2D18MMAluminum, Bronze-1.437"1/2"6StandardNaturalSquare€70.77
AMPCO SS-1/2D19MM Socket 1/2 Inch Drive 19mm 6 Point Standard | AB3HHH 1TEG4 SS-1/2D19MMAluminum, Bronze-1.437"1/2"6StandardNaturalSquare€69.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL SS-1/2D24MM Socket 1/2 Inch Drive 24mm 6 Point Standard
€148.34 /unit