Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO SL-8 Socket End Wrench, 8 mm Size, 6 Point, 6 7/8 Inch Overall Length | CJ3LWA

AMPCO METAL SL-8 Socket End Wrench, 8 mm Size, 6 Point, 6 7/8 Inch Overall Length

Item: CJ3LWA Model: SL-8Cross Ref: 49UL64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench
Bolt Through DesignNo
Corrosion ResistantYes
FinishNatural
Handle MaterialAluminum Bronze
Head ShapeRound
Head TypeStandard
Impact RatedNo
InsulatedNo
MaterialAluminum Bronze
Measurement TypeMetric
Non-sparkingYes
Number Of Points6
Number Of Wrench Heads1
Overall Length6 7/8"
Socket Shape6-Point
Socket Size8 mm
StandardsFM APPROVED, ASTM A342
Tether StyleTether Capable
Wrench ShapeL

Shipping Info:

Ship weight (kg) 0.225

Product Variants

ProductModelMPNPrice
AMPCO SL-21 Socket End Wrench, 21 mm Size, 6 Point, 12 7/32 Inch Overall Length | CJ3LUT SL-21SL-21€524.93
AMPCO SL-11/16 Socket End Wrench, 11/16 Inch Size, 6 Point, 10 1/2 Inch Overall Length | CJ3LUU SL-11/16SL-11/16€511.92
AMPCO SL-7/8 Socket End Wrench, 7/8 Inch Size, 6 Point, 12 1/4 Inch Overall Length | CJ3LUV SL-7/8SL-7/8€560.34
AMPCO SL-1-1/8 Socket End Wrench, 15 1/2 Inch Size, 6 Point, 15 1/2 Inch Overall Length | CJ3LUW SL-1-1/8SL-1-1/8€881.61
AMPCO SL-9 Socket End Wrench, 9 mm Size, 6 Point, 7 9/32 Inch Overall Length | CJ3LUX SL-9SL-9€304.95
AMPCO SL-3/8 Socket End Wrench, 3/8 Inch Size, 6 Point, 7 1/2 Inch Overall Length | CJ3LUY SL-3/8SL-3/8€319.46
AMPCO SL-17 Socket End Wrench, 17 mm Size, 6 Point, 10 5/8 Inch Overall Length | CJ3LUZ SL-17SL-17€460.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL SL-8 Socket End Wrench, 8 mm Size, 6 Point, 6 7/8 Inch Overall Length
€287.87 /unit