Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO S-92 Spatula, 2 Inch Blade Width, Aluminum Bronze, 14 Inch Blade Lg, Half Tang, Wood | CN8KBR

AMPCO METAL S-92 Spatula, 2 Inch Blade Width, Aluminum Bronze, 14 Inch Blade Lg, Half Tang, Wood

Item: CN8KBR Model: S-92Cross Ref: 8AFG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpatula
Blade Length14"
Blade MaterialAluminum Bronze
Blade TypeHalf Tang
Blade Width2"
ColorNatural
FlexibiltyStiff
Handle Length5 1/4"
Handle MaterialWood
No. Of Edges1
Non SparkingYes
Overall Length19 1/4"
Blade Edge TypeStraight
Blade FlexibilityStiff
Blade ShapeSemi-Circle, Straight
FeaturesCorrosion Resistant, Non Magnetic
Handle StyleTapered
Non-sparking StatusYes
Product TypeSpatula
Tang TypeHalf

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL S-92 Spatula, 2 Inch Blade Width, Aluminum Bronze, 14 Inch Blade Lg, Half Tang, Wood
€151.00 /unit