Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO S-27-5 Non-spark Replacement Blade 4 Inch | AG2YAN 32NJ34

AMPCO METAL S-27-5 Non-spark Replacement Blade 4 Inch

Item: AG2YAN Model: S-27-5Cross Ref: 32NJ34
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Spark Replacement Blade
Blade Length2 3/4"
Blade MaterialAluminum, Bronze, Nickel
Blade TypeMulti Edge Arc
Blade Width4"
ColorNatural
Knife / Scraper Sub-categoryScrapers
No. Of Edges4
Overall Length4"
Blade Edge TypeBevel
Blade FlexibilityStiff
Blade ShapeStraight
Non-sparking StatusYes
Product TypeScraper
Replaceable BladeNot Replaceable
Retractable BladeNot Retractable
Tang TypeHalf

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.02
Ship length (cm)10.16
Ship width (cm)7.62
HS code8205596000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL S-27-5 Non-spark Replacement Blade 4 Inch
€71.80 /unit