Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO PP-48D Pike Pole, American Hook, 15 Inch Handle Length, Round | CN8JMH

AMPCO METAL PP-48D Pike Pole, American Hook, 15 Inch Handle Length, Round

Item: CN8JMH Model: PP-48DCross Ref: 9KJ72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€495.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPike Pole
Handle Length15"
Handle MaterialFiberglass
Handle ShapeRound
Handle StyleD Handle
Head Length15"
Head MaterialNickel Aluminum Bronze
Head TypeAmerican Hook
Head Width5.7"
Includes StrapNo
Non-sparkingYes
Number Of Heads1
Number Of Teeth1
Overall Length4 ft.
Resistance PropertiesCorrosion Resistant
StandardsASTM A342, DOE, FEDERAL, FM APPROVED, GSA, MILITARY, MSHA, NFPA, OSHA

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL PP-48D Pike Pole, American Hook, 15 Inch Handle Length, Round
€495.45 /unit