Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-41 Machinist Punch, Non-Sparking, 3/8 Inch Tip Size, Hexagon, 3/4 Inch Shank Dia | CN8JMU

AMPCO METAL P-41 Machinist Punch, Non-Sparking, 3/8 Inch Tip Size, Hexagon, 3/4 Inch Shank Dia

Item: CN8JMU Model: P-41Cross Ref: 49UG94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunch
AutomaticNo
Grip StylePlain
MaterialAluminum Bronze
Non-sparkingYes
Overall Length9"
Punch TypeMachinist Punch
Shank Dia.3/4"
Shank ShapeHexagon
Shank Width3/4"
Tether CapableNo
Tip Size3/8"
Container TypeNone
Corrosion-resistantYes
Hole Diameter3/8"
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
InsulatedNo
Measurement TypeMetric, SAE
Non-magneticYes
Shank Diameter3/4"
StandardsFM
Tether ReadyNo
Tip TypeFlat
Weight0.9 lbs.

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthTip SizeShank WidthShank Dia.Punch TypeNon-sparkingMaterialTether CapablePrice
AMPCO P-42 Machinist Punch, Non-Sparking, 1/2 Inch Tip Size, Hexagon, 1 Inch Shank Dia | CN8JMR P-4210"1/2"1"1"Machinist PunchYesAluminum BronzeNo€107.95
AMPCO P-40 Machinist Punch, Non-Sparking, 3/16 Inch Tip Size, Hexagon, 5/8 Inch Shank Dia | CN8JMT P-408 1/2"3/16"5/8"5/8"Machinist PunchYesAluminum BronzeNo€38.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-41 Machinist Punch, Non-Sparking, 3/8 Inch Tip Size, Hexagon, 3/4 Inch Shank Dia
€63.16 /unit