Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-31 Slip Joint Plier, Non-Sparking, 1/2 Inch Max Jaw Opening, 8 Inch Length, 1 Inch Jaw Length | CN8JJQ

AMPCO METAL P-31 Slip Joint Plier, Non-Sparking, 1/2 Inch Max Jaw Opening, 8 Inch Length, 1 Inch Jaw Length

Item: CN8JJQ Model: P-31Cross Ref: 4CZ84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
FeaturesCorrosion-Resistant, Non-Magnetic
FinishNatural
Grip StyleStandard Cushion
Handle StyleDipped
Includes Wire CutterNo
InsulatedNo
Jaw Length1"
Jaw Width1"
MaterialAluminum Bronze
Max. Jaw Opening1/2"
Mfr. SeriesPROTO
Min. Jaw Opening1/2"
Non SparkingYes
Overall Length8"
Tether ReadyNo
TypeSlip Joint Pliers
Maximum Jaw Opening1/2"
Minimum Jaw Opening1/2"
Non-sparkingYes
Plier MaterialAluminum Bronze
Plier TypeSlip Joint Pliers
SeriesProto Series
StandardsASTM A342
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225

Product Variants

ProductModelOverall LengthMax. Jaw OpeningJaw LengthJaw WidthMaterialMin. Jaw OpeningNon SparkingFinishPrice
AMPCO P-30 Slip Joint Plier, Non-Sparking, 3/8 Inch Max Jaw Opening, 6 1/2 Inch Length | CN8JJR P-306 1/2"3/8"1"1"Aluminum Bronze1/2"YesNatural€100.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-31 Slip Joint Plier, Non-Sparking, 1/2 Inch Max Jaw Opening, 8 Inch Length, 1 Inch Jaw Length
€134.79 /unit