Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO H-726FG Non-Sparking Sledge Hammer, Fiberglass Handle, 13 lbs. Head Weight, 2 1/2 Inch Dia | CN8JHU

AMPCO METAL H-726FG Non-Sparking Sledge Hammer, Fiberglass Handle, 13 lbs. Head Weight, 2 1/2 Inch Dia

Item: CN8JHU Model: H-726FGCross Ref: 49UG71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€735.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSledge Hammer
Face Dia.2 1/2"
Face ShapeHexagon
Grip TypeRibbed
Hammer TypeSledge Hammer
Handle MaterialFiberglass
Head Length6.938"
Head MaterialAluminum Bronze Alloy
Head Weight13 lbs.
Non-sparkingYes
Overall Length33"
Replaceable HandleNo
Face Diameter2 1/2"
Grip StyleRibbed

Shipping Info:

Ship weight (kg) 6.84
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead WeightFace ShapeOverall LengthHead LengthFace Dia.Head MaterialHandle MaterialNon-sparkingPrice
AMPCO H-722FG Non-Sparking Sledge Hammer, Fiberglass Handle, 11 lbs. Head Weight, 2 3/8 Inch Dia | CN8JHR H-722FG11 lbs.Hexagon33"6 1/2"2 3/8"Aluminum Bronze AlloyFiberglassYes€633.39
AMPCO H-724FG Non-Sparking Sledge Hammer, Fiberglass Handle, 12 lbs. Head Weight, 2 3/8 Inch Dia | CN8JHT H-724FG12 lbs.Hexagon33"6 3/4"2 3/8"Aluminum Bronze AlloyFiberglassYes€670.02
AMPCO H-76FG Non-Sparking Sledge Hammer, Fiberglass Handle, 22 lbs. Head Weight, 3 Inch Dia | CN8JHV H-76FG22 lbs.Hexagon33"8.062"3"Aluminum Bronze AlloyFiberglassYes€1,083.86
AMPCO M-3FG Non-Sparking Sledge Hammer, Fiberglass Handle, 6 lbs. Head Weight, 2 1/4 Inch Dia | CN8JHW M-3FG6 lbs.Round15"5"2 1/4"Aluminum Bronze AlloyFiberglassYes€390.84
AMPCO H-71FG Non-Sparking Sledge Hammer, Fiberglass Handle, 8 lbs. Head Weight, 2 1/4 Inch Dia | CN8JHX H-71FG8 lbs.Hexagon33"6 1/4"2 1/4"Aluminum Bronze AlloyFiberglassYes€528.47
AMPCO H-712FG Non-Sparking Sledge Hammer, Fiberglass Handle, 9 lbs. Head Weight, 2 1/8 Inch Dia | CN8JHY H-712FG9 lbs.Hexagon33"6.062"2 1/8"Aluminum Bronze AlloyFiberglassYes€496.58
AMPCO H-73FG Non-Sparking Sledge Hammer, Fiberglass Handle, 16 lbs. Head Weight, 2 3/4 Inch Dia | CN8JNV H-73FG16 lbs.Hexagon33"8"2 3/4"Aluminum Bronze AlloyFiberglassYes€820.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL H-726FG Non-Sparking Sledge Hammer, Fiberglass Handle, 13 lbs. Head Weight, 2 1/2 Inch Dia
€735.85 /unit