Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO H-36FG Backing Out Hammer Non-sparking 1/2 Inch Diameter | AF7LTR 21XV13

AMPCO METAL H-36FG Backing Out Hammer Non-sparking 1/2 Inch Diameter

Item: AF7LTR Model: H-36FGCross Ref: 21XV13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€466.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBacking Out Hammer
HandleFiberglass
Handle MaterialFiberglass
Head Length7 7/8"
Head MaterialNickel Aluminum Bronze
Head Weight1.45 lbs.
Head Width1 1/4"
Overall Length14"
TypeCorrosion Resistant, Non Magnetic, Non Sparking
Non-sparkingYes
Tether ReadyNo
Tip Diameter1/2"

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)3.81
Ship length (cm)39.37
Ship width (cm)20.32
HS code8205203000

Product Variants

ProductModelHead WeightHandle MaterialOverall LengthPrice
AMPCO H-38FG Backing Out Hammer Non-sparking 5/8 Inch Diameter | AD6MGZ 46C054 H-38FG2 lbs.Fiberglass14"€396.67
AMPCO H-34FG Backing Out Hammer Non-sparking 3/8 Inch Diameter | AF7LTT 21XV14 H-34FG1.4 lbs.Fiberglass14"€313.54
AMPCO H-32FG Backing Out Hammer Non-sparking 5/16 Inch Diameter | AF7LTU 21XV15 H-32FG1.35 lbs.Fiberglass14"€328.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL H-36FG Backing Out Hammer Non-sparking 1/2 Inch Diameter
€466.83 /unit