Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO H-10FG Bricklayers Hammer 48 Ounce Nonsparking | AD9GDP 4RPK3

AMPCO METAL H-10FG Bricklayers Hammer 48 Ounce Nonsparking

Item: AD9GDP Model: H-10FGCross Ref: 4RPK3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€222.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBricklayer Hammer
Handle MaterialFiberglass
Head Length8"
Head MaterialAluminum, Bronze
Head Weight24 oz.
Overall Length14"
TypeCorrosion Resistant, Non Magnetic, Non Sparking
Blade OrientationPerpendicular
Face MaterialAluminum Bronze
Grip StyleRibbed
Hammer TypeBricklayers Hammer
Non-sparkingYes
Replaceable HandleNo

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)4.32
Ship length (cm)35.56
Ship width (cm)22.86
HS code8205203000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL H-10FG Bricklayers Hammer 48 Ounce Nonsparking
€222.90 /unit