Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO EB-1C Crimped Wire End Brush 20000 Rpm | AF7LTD 21XU95

AMPCO METAL EB-1C Crimped Wire End Brush 20000 Rpm

Item: AF7LTD Model: EB-1CCross Ref: 21XU95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimped Wire End Brush
Brush Dia.1"
Fill MaterialCarbon Steel
Max. Speed20000 RPM
Overall Length3"
Shank Size1/4"
Trim Length1"
Wire Dia.0.014"
Bristle Diameter0.014"
Bristle Length1"
Bristle MaterialBronze
Bristle TypeCrimped
Brush Diameter1"
Brush TypeEnd Brush
Compatible Tool TypeDrill Press, Pencil Grinder, Straight Grinder
Connector TypeShank
Maximum Operating Speed20000 RPM
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.06
Ship length (cm)10.41
Ship width (cm)3.81
HS code9603500000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL EB-1C Crimped Wire End Brush 20000 Rpm
€143.49 /unit